TIMKEN LCJ2 3/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KLLB Mechani-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJ 2-3/16
Rubix:103A0447
EAN:0087796061163


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN LCJ2 3/16 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken LCJ2-3/16 ball bearing unit with four-hole flange mounting. With eccentric locking collar and Shroud Seal for robust bearing support in standard operation.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron (cast iron) |
| Sealing | one metal shield |
| Series | industrial |
| Total bearing width | 71.4 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.41 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 500.59 excl. VAT
/ Each
£ 600.71 incl. VAT
- Usually arrives within 14 working days