References
NTN:M-AELFL206D1
Rubix:205A4830
EAN:4547359765434



Product details : NTN M-AELFL206D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 148x90x50 mm |
|---|---|
| Logistic Weight | 875 g |
| Inner diameter | 30 mm |
| Width | 35.7 mm |
| Series | aelfl200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Delivery usually within ( 3 ) days
