References
SNR:EXPAE209
Rubix:205A3348
EAN:3413529507184



Product details : SNR EXPAE209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 56.3 mm |
| Outer diameter | 85 mm |
| Weight | 2070 kg |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- Delivery usually within ( 3 ) days
