References
SNR:SUCFL209-28N
Rubix:205A8703
Manufacturer :SUCFL.209-28.N
EAN:3413529516476




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR SUCFL209-28N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | stainless steel |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 85 mm |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 150.68 excl. VAT
/ Each
£ 180.82 incl. VAT
- Usually arrives within 14 working days