TIMKEN RCJ2 1/4 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 2-1/4
Rubix:133A0408
EAN:0087796061507


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN RCJ2 1/4 FOUR BOLT FLANGED BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Sealing | two metal shields |
| Series | industrial |
| Total bearing width | 77.8 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Weight | 5.05 kg |
Show UNSPSC/ECL@SS
£ 328.42 excl. VAT
/ Each
£ 394.10 incl. VAT
- Usually arrives within 14 working days