References
SNR:EXFC208
Rubix:205A3046
Manufacturer :EXFC.208
EAN:3413529509638




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : SNR EXFC208 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | grey cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.13 kg |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Delivery usually within ( 3 ) days