Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN CM-UCFC213D1 BEARING UNIT
NTN CM-UCFC213D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC213D1
References
ntn:
CM-UCFC213D1
rubix:
205A1991
ean:
4547359048230
Technical specifications
Inner diameter
65
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : NTN CM-UCFC213D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC213D1
Technical specifications
Attributes
Inner diameter
65
mm
Width
65.1
mm
Series
ucfc200
Number of holes
4
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.19
excl. VAT
/
Each
£
147.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF F2BC 104-TPSS BALL BEARING UNIT - FOOD LINE
RHP HOUSED BEARING UNIT SF1.1/2EC
SNR EXFL209L3 BEARING UNIT
TIMKEN UCF320 4-BOLT FLANGED UNIT
SNR SUCF204-12CC BEARING UNIT
SNR UKF209N BEARING UNIT
SNR UCFL211CC BEARING UNIT
RHP MSF2.3/4 MSF2-3/4 SELF LUBE HOUSED BEARING
HOUSED BEARING UNIT FYTB50TF:SKF
SNR EXFC209N BEARING UNIT
NSK UCFH204D1 FLANGE HOUSED UNITS
INA HOUSED BEARING UNIT RME55-XL
SNR SUCFL207-22CC BEARING UNIT
SNR UCFA204 BEARING UNIT
INA RMEY30-XL-N HOUSING UNITS RMEY FOUR-BOLT FLANGED CAS