References
SKF:FYK 20 TF
Rubix:102A0269
Manufacturer :63485
EAN:7316571044590


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SKF HOUSED BEARING UNIT FYK20TF
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,3x86x40 mm |
|---|---|
| Logistic Weight | 263 g |
| Inner diameter | 20 mm |
| Width | 30 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | bearing steel |
| Height | 20 mm |
| Length | 86 mm |
| Total bearing width | 31 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Outer diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
- Delivery usually within ( 3 ) days