TIMKEN YCJ2 7/16 4-BOLT FLANGED UNIT
4-Bolt flanged unit industrial series with GY-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJ2 7/16
Rubix:395A8913
EAN:0087796158085


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN YCJ2 7/16 4-BOLT FLANGED UNIT
Inch-sized flanged bearing housing unit Fafnir
Timken Fafnir flanged bearing housing unit YCJ2 7/16 for 61,913 mm shaft; four-hole square flange with Shroud Seal and set-screw locking.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | cast iron (cast iron) |
| Sealing | two metal shields |
| Series | ycj |
| Total bearing width | 65.07 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Weight | 4.23 kg |
| Mounting typ | four-hole flange unit (square flange) |
Show UNSPSC/ECL@SS
£ 181.30 excl. VAT
/ Each
£ 217.56 incl. VAT
- Usually arrives within 14 working days