INA RCJT35-XL-N HOUSED BEARING UNIT 96442530000
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJT35-XL-N
Rubix:229A1960
Manufacturer :0096442530000
EAN:4012802836745


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : INA RCJT35-XL-N HOUSED BEARING UNIT 96442530000
Housing units RCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155 mm |
| Length | 155 mm |
| Series | rcjt..-xl-n |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- Delivery usually within ( 7 ) days