Flanged Housed Unit
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 106.1 mm |
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 106.1 mm |
Material | cast iron |
Height | 185 mm |
Series | ucfc |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 185 mm |
Usually arrives within 14 working days