References
NTN:UKFC206D1
Rubix:206A1885
EAN:4547359002065

Product details : NTN UKFC206D1 BEARING UNIT
NTN - Bearing Unit - UKFC206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 26 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- Usually arrives within 14 working days
