References
Facom:AEM.M
Rubix:1237279
EAN:3148510049328



Product details : FACOM HOLDER AEM.M
4 mm Micro-Tech® hex screwdriver
- For series 0 bits - 4 mm drive.
-Presentation: Burnished blade.
- For series 0 bits - 4 mm drive.
-Presentation: Burnished blade.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x25x25 mm |
| Package weight | 39 g |
| Square | 4 mm |
| Length | 167 mm |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ Each
£ 37.92 incl. VAT
- Delivery usually within ( 14 ) days
