Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
MINI RATCHET BIT HOLDER DRIVER
References
expert:
E160803
rubix:
2014038
ean:
3258951608036
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
- Delivered with 1 3-bit holder:
- Slotted head: 5.5 mm.
- Phillips® : PH2.
- Pozidriv® : PZ2
Technical specifications
Attributes
Number of elements
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.40
excl. VAT
/
Each
£
18.48
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 3/8SKT5/16 DR BIT KB 830
"WERA 134480 893/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC"
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
APEX ADAPTER 3/8 FMALE SQ DRV 7/16 MPQR-314
WERA 052500 888/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
WERA 160979 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X200
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
"WERA 042768 784C/2 ADAPTOR Q-REL 1/2"" SQ-5/16"" HEX/50MM"
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
BRITOOL EXPERT BIT-HOLDER 125MM BLADE E165490
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
STANLEY 66-344M 4 IN 1 POCKET DRIVER
STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
WERA 053923 897/4R BITHOLDER BITORSION RAPIDAPTOR