SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
4 row coco hand brush
See technical informationSee documentsReferences
Spartex:845187
Rubix:217A5375
EAN:3660338075254

Documents
Product details : SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
For all surfaces.
Mounting wood: 290 x 45 mm..
Pure "coco" fibre of plant origin.
Mounting wood: 290 x 45 mm..
Pure "coco" fibre of plant origin.
Technical specifications
Attributes
| Main material | coconut fibre |
|---|---|
| Length | 29 cm |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- In stock: Next day delivery
