Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
References
spartex:
H.01/FN-B
rubix:
267A9278
manufacturer :
H.01/FN-B
Product details
Technical specifications
Product details : SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX P3309/R TOILET BRUSH
VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
VIKAN 53796 YEL TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 45879 BLK HAND BRUSH 330MM SOFT
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET
VIKAN 45873 BLU HAND BRUSH 330MM SOFT
VIKAN 45874 RED HAND BRUSH 330MM SOFT
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 45893 BLU HAND BRUSH 330MM MEDIUM
HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM