GISS 884248 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS L
40 g/m² non-woven disposable coat
See technical informationSee documentsReferences
GISS:884248
Rubix:216A6661
EAN:3660338376856






Documents
Product details : GISS 884248 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS L
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists.
Strengths
Thicker material for more resistance and hygiene
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | green |
| Main material | polypropylene |
| Category | 1 |
| Material | polypropylene |
| Grammage | 40 g/m² |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- In stock: Next day delivery
