GISS 884243 OVERCOAT 25G/MSQ LIGHT BLUE ZIP M

25 g/m² non-woven disposable coat

See technical informationSee documents

References

GISS:884243
Rubix:216A6654
EAN:3660338376801
brand logo
brand logo

Technical specifications

Sizem
Colourblue
Main materialpolypropylene
See all Specifications

Documents

Product details : GISS 884243 OVERCOAT 25G/MSQ LIGHT BLUE ZIP M


CE PPE cat. 1, food contact.
Shirt collar, elasticated wrists, no pockets.

Strengths

Cost-saving choice of short term uses or without mechanical stress
brand logo

Technical specifications


Attributes
Sizem
Colourblue
Main materialpolypropylene
Category1
Materialpolypropylene
Grammage25 g/m²
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • In stock: Next day delivery

Size

Colour