Disposable labcoat
Filter Options
Categories
disposable labcoat (77)
Brand
3m
(10)
ansell
(4)
giss
(53)
tyvek
(10)
11 Product(s) with 77 variant(s):
GISS 861542 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M WHITE SIZE M
- giss:861542
- rubix:200A3772
- ean:3660338163135
- In stock: Next day delivery
- Size:m
- Colour:white
- Main material:polypropylene
£ 1.08 excl. VAT
/ Each
GISS 861558 DISPOSABLE VISITOR COAT WITH 3 POCKETS WHITE SIZE L
- giss:861558
- rubix:200A3781
- ean:3660338163272
- In stock: Next day delivery
- Size:l
- Colour:white
- Main material:polypropylene
£ 0.97 excl. VAT
/ Each
GISS 884259 OVERCOAT 40G/MSQ WHITE HOOK AND LOOP L
- giss:884259
- rubix:216A6670
- ean:3660338376955
- In stock: Next day delivery
- Size:l
- Colour:white
- Main material:polypropylene
£ 1.36 excl. VAT
/ Each
GISS 861538 POLYETHYLENE VISITOR COAT ONE SIZE WHITE
- giss:861538
- rubix:200A3795
- ean:3660338163111
- Usually arrives within 14 working days
- Size:one size
- Colour:white
- Main material:polyethylene
£ 0.42 excl. VAT
/ Each
TYVEK 501 LABCOAT W/PRESS STUDS & POCKETS MODEL PL30 WHITE LABCOAT L
- tyvek:D13396069
- rubix:4508034
- manufacturer :D13396069
- ean:5450208015811
- In stock: Next day delivery
- Size:l
- Colour:white
- Main material:nonwoven fabric
£ 5.79 excl. VAT
/ Each
3M VISITORS COAT WHITE-XL 4400-WHT-XL
- 3m:4400W XL
- rubix:124A6260
- manufacturer :7000089696
- ean:04046719402410
- In stock: Next day delivery
- Size:xl
- Colour:white
- Main material:polypropylene
£ 3.20 excl. VAT
/ Each
3M 4400WL VISITOR COAT L
- 3m:4400W L
- rubix:124A6493
- manufacturer :7000034777
- ean:04046719402397
- In stock: Next day delivery
- Size:l
- Colour:white
- Main material:polypropylene
£ 3.19 excl. VAT
/ Each
ANSELL ALPHATEC 2000 BOUND WHT LAB COAT MODEL 209 3XL
- ansell:WH20B-00209-3XL
- rubix:80253566
- manufacturer :WH20B-00209-07
- ean:5013756036839
- In stock: Next day delivery
- Size:4xl
- Colour:white
- Main material:polyethylene
£ 4.86 excl. VAT
/ Each
3M TYPE 5 AND 6 LAB COAT WITH ZIPPED FRONT SIZE (L)
- 3m:4440 L
- rubix:4508969
- manufacturer :7000089710
- ean:4046719402687
- Delivery usually within ( 13 ) days
- Size:l
- Colour:white
- Main material:laminate
£ 5.72 excl. VAT
/ Each
TYVEK 502 LABCOAT W/ZIPPER & POCKETS MODEL PL309 WHITE LABCOAT L
- tyvek:D13398951
- rubix:80010316
- ean:5450208015903
- Usually arrives within 14 working days
- Size:l
- Colour:white
- Main material:nonwoven fabric
£ 6.16 excl. VAT
/ Each
TYVEK 501 MODEL PP33 WHITE JACKET L
- tyvek:D13496057
- rubix:231A9689
- ean:5450208015736
- Usually arrives within 14 working days
- Size:l
- Colour:white
- Main material:nonwoven fabric
£ 6.04 excl. VAT
/ Each












