ANSELL 2000-209 ALPHATEC STANDARD BOUND LAB COAT WHT SIZE L
2000-WH Std Labcoat Collar 209
See technical informationReferences
Ansell:WH20B-00209-L
Rubix:80253563
Manufacturer :WH20B-00209-04
EAN:5013756001783

Product details : ANSELL 2000-209 ALPHATEC STANDARD BOUND LAB COAT WHT SIZE L
DESIGN
MICROGARD® 2000 range is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size.
BOUND SEAMS
Superior strength, liquid and particle barrier
LAB COAT FEATURES
• Front zip fastening
• Left breast pocket
• Lower right pocket
• Bound seams
COLOURS
White
SIZES
S-5XL
Superior protection from low hazard liquid spray and fine particulates.
Strengths
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized fit, improving wearer comfort and safety
- Low Linting
Applications
Clean room cleaning and preparing|Production line support & maintenance|Maintenance of plant and machines|Veterinary Services|Body painting including surface inspection|Cleaning of plant and machines
Technical specifications
Attributes
| Size | xl |
|---|---|
| Colour | white |
| Main material | polyethylene |
| Grammage | 63 g/m² |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Usually arrives within 14 working days