ANSELL ALPHATEC 2000 STITCHED&TAPED WHT COVERALL MODEL 111 M
2000-WH TSPlus Cvrl Hood 111
See technical informationReferences
Ansell:WH20T-00111-M
Rubix:218A2146
Manufacturer :WH20T-00111-03
EAN:5013756009581

Product details : ANSELL ALPHATEC 2000 STITCHED&TAPED WHT COVERALL MODEL 111 M
DESIGN
MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size*.
With serged and taped seams, MICROGARD® 2000 Ts PLUS provides an exceptional overall barrier to low hazard liquid spray and fine particulates.
* KAKEN Particle penetration test
SERGED AND TAPED SEAMS
Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates.
SUIT FEATURES
• Hood
• Elasticated wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Chin Strap
COLOURS
White
SIZES
S-5XL
MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size*.
With serged and taped seams, MICROGARD® 2000 Ts PLUS provides an exceptional overall barrier to low hazard liquid spray and fine particulates.
* KAKEN Particle penetration test
SERGED AND TAPED SEAMS
Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates.
SUIT FEATURES
• Hood
• Elasticated wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Chin Strap
COLOURS
White
SIZES
S-5XL
Sealed seams provide additional protection in low hazard liquid spray applications.
Strengths
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized body fit, improving wearer comfort and safety
- Anti-static, tested according to EN 1149-5
- Ultra Low Linting, reduced risk of contamination in critical areas
- Silicone free, critical in spray painting applications
- Tunnelled elasticated hood, wrists and ankles – Helps to minimize the risk of linting and cross contamination
Applications
Product inspection|Loading and hauling|Fibre Glass/Resin Applications/Ceramic Fibres|Body painting including surface inspection|Cleaning of plant and machines|Maintaining lab furniture and equipment
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polyethylene |
| Colour | white |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days