STAHLWILLE 02410046 3/8 INCH DRIVE X 15/16 SOCKET BI-HEX
45a series sockets
See technical informationSee documentsReferences
Stahlwille:02410046
Rubix:4527080
EAN:4018754126989



Documents
Product details : STAHLWILLE 02410046 3/8 INCH DRIVE X 15/16 SOCKET BI-HEX
45a 1/4 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x35 mm |
|---|---|
| Logistic Weight | 95 g |
| Square drive adapter | 3/8 '' |
| Diameter | 31.5 mm |
| Length | 35 mm |
| Finishing | chromed |
| Weight | 95 g |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- Usually arrives within 14 working days
