LOCTITE 5188 FLEXIBLE OIL TOLERANT 50ML 1254415
Loctite Flange Sealant
See technical informationSee documentsReferences
Loctite:5188
Rubix:8053652
Manufacturer :1254415
EAN:5010266008912



Documents
Product details : LOCTITE 5188 FLEXIBLE OIL TOLERANT 50ML 1254415
LOCTITE 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminium substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and motor casings
Strengths
Ideal for sealing all kinds of rigid metal flanges, especially aluminium flanges
Excellent in demanding applications
Excellent chemical resistance, highly flexible
Superior adhesion, can tolerate slight oil contamination on the flange surface
Excellent in demanding applications
Excellent chemical resistance, highly flexible
Superior adhesion, can tolerate slight oil contamination on the flange surface
Applications
Oil pans
Bed plate
Crank case
Timingbelt covers
Bed plate
Crank case
Timingbelt covers
Technical specifications
Attributes
| Colour | red |
|---|---|
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 25 min |
Show UNSPSC/ECL@SS
£ 44.03 excl. VAT
/ Each
£ 52.84 incl. VAT
- In stock: Next day delivery