LOCTITE EA 9492 A&B (2:1) DUAL CARTRIDGE 50ML 2052215
High temperature resistance. 2K epoxide adhesive (2:1)
See technical informationSee documentsReferences
Loctite:EA 9492 DC 50ML EN
Rubix:2000516
Manufacturer :2052215
EAN:5010266368399



Documents
Product details : LOCTITE EA 9492 A&B (2:1) DUAL CARTRIDGE 50ML 2052215
LOCTITE EA 9492 is a white 2K epoxy adhesive that achieves high chemical resistance and high temperature resistance up to +180°C during structural adhesion. The product emits very little gas and can be used in versatile manners for gluing and repairing many different materials. It is also characterized by high resistance to temperature shocks and impact stress.
LOCTITE EA 9492 is a white 2K epoxy adhesive that achieves high chemical resistance and high temperature resistance up to +180°C during structural adhesion. The product emits very little gas and can be used in versatile manners for gluing and repairing many different materials. It is also characterized by high resistance to temperature shocks and impact stress.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 50 ml |
| Drying time | 75 min |
Show UNSPSC/ECL@SS
£ 32.28 excl. VAT
/ Each
£ 38.74 incl. VAT
- In stock: Next day delivery