STAHLWILLE 03010014 1/2 INCH DRIVE X 14MM SOCKET BI-HEX

50 series sockets

See technical informationSee documents
References
Stahlwille:03010014
Rubix:2018560
EAN:4018754005222
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22.7 mm
Length38 mm
See all Specifications
Documents

Product details : STAHLWILLE 03010014 1/2 INCH DRIVE X 14MM SOCKET BI-HEX


 50 - Sockets
Apertura mm
metric Dimensiones:
DIN 3124/ISO 2725-1
E DIN EN 3709
ASME B 107.5 M
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x38 mm
Logistic Weight60 g
Square drive adapter1/2 ''
Diameter22.7 mm
Length38 mm
Finishingchromed
Weight60 g
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
  • Usually arrives within 14 working days