BAHCO R6810M-45 PLUMBING SOCKET 45

Bahco

See technical information
References
Bahco:R6810M-4 5
Rubix:401A8507
Manufacturer :R6810M-4 5
EAN:7314150195091
brand logo
Technical specifications
Square drive adapter1/4' vierkant (aandrijfvierkant) ''
Diameter11 mm
Length32 mm
See all Specifications

Product details : BAHCO R6810M-45 PLUMBING SOCKET 45


Refrigeration sockets
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174

Technical specifications


Attributes
Square drive adapter1/4' vierkant (aandrijfvierkant) ''
Diameter11 mm
Length32 mm
Square4.5 mm
Finishingpolished
Weight20 g
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
  • Delivery usually within ( 14 ) days