ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 XL

5000-OR Cvrl Hood 111

See technical information

References

Ansell:OR50T-00111 XL
Rubix:45031106
Manufacturer :OR50T-00111-05
EAN:5013756014592
brand logo

Technical specifications

Sizexl
Main materialnonwoven fabric
Colourorange

Product details : ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 XL


DESIGN

This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams.

ULTRASONICALLY WELDED SEAMS

Provides a strong liquid and particle barrier

SUIT FEATURES

•  2 piece hood
•  Elasticated hood, waist, double cuffs and ankles
•  Double zip closure
•  Double cuffs with knitted inner cuff

COLOURS

Orange

SIZES

S-3XL

Engineered to protect with excellent protection and durability against a wide range of chemical hazards.

Strengths

  • Outstanding permeation performance to numerous organic and inorganic chemicals, biological hazards and chemical warfare agents
  • Exceptional barrier protection, providing >480 minutes breakthrough time against 14 of 15 chemicals listed in EN ISO 6529
  • Highly visible bright orange colour for improved worker safety
  • Welded and taped seams, our highest barrier to liquids and particulates
  • Designed to protect, typical innovative features include dual zip systems, double cuffs with knitted inner cuffs
  • Multi-layer barrier material which is lightweight, yet strong and durable
  • Anti-static, tested according to EN 1149-5

Applications

Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes|Unexpected leakages spills or other releases

Technical specifications


Attributes
Sizexl
Main materialnonwoven fabric
Colourorange
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
  • Usually arrives within 14 working days

Size