References
SMC:PAX1212-F03
Rubix:265A1602
Manufacturer :PAX1212-F03
EAN:3618036273823

Technical specifications
| Nominal pressure | 6 bar |
|---|---|
| Type | automatically operated process diaphragm pump (built-in pulsation attenuator, internal switching type) |
Documents
Product details : SMC PAX1212-F03
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
PAX1000, Process Pump, Automatically Operated, Internal Switching
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Nominal pressure | 6 bar |
| Type | automatically operated process diaphragm pump (built-in pulsation attenuator, internal switching type) |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | stainless steel (scs14); ptfe diaphragm; check valve ptfe/scs14 |
| Weight | 3.5 kg |
| Series | pax1000 |
Show UNSPSC/ECL@SS
£ 1,769.42 excl. VAT
/ Each
£ 2,123.30 incl. VAT
- Delivery usually within ( 4 ) days