STAHLWILLE 05010019 3/4 INCH DRIVE X 19MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010019
Rubix:2018641
EAN:4018754008667



Documents
Product details : STAHLWILLE 05010019 3/4 INCH DRIVE X 19MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x50 mm |
|---|---|
| Logistic Weight | 183 g |
| Square drive adapter | 3/4 '' |
| Diameter | 34.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 183 g |
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
- Usually arrives within 14 working days
