References
Facom:NK.17A
Rubix:1239976
EAN:3148516551979



Product details : FACOM SOCKET NK.17A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 332 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x45x45 mm |
| Package weight | 351 g |
| Square drive adapter | 3/4 '' |
| Diameter | 17 mm |
| Length | 50 mm |
| Square | 17 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
- Delivery usually within ( 14 ) days
