Deep groove ball bearing FAG 6016-M-P6-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
60..
See technical informationReferences
FAG:6016-M-P6-C3
Rubix:221A2751
Manufacturer :0388955010030



Product details : FAG 6016-M-P6-C3 RADIAL BALL BEARING
Deep groove ball bearing 60..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 999 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 187.17 excl. VAT
/ Each
£ 224.60 incl. VAT
- Delivery usually within ( 7 ) days
