Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN PW204PP Z22-P FS50000 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken PW 204PP Z22-P FS50000, Outer diameter: 47 mm | Width: 20.62 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
References
timken:
PW 204PP Z22-P FS50000
rubix:
396A1681
ean:
0087796045712
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
20.62
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN PW204PP Z22-P FS50000 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
20.62
mm
Bearing Clearance
cn
Weight
0.15
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.62
excl. VAT
/
Each
£
47.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing RHP 62200-2RS, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6303-2RS2/C4S1GWP, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6313C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6305 TN9/C4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6911, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6319-M-J20AA-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6209.NR.Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 60/22, Outer diameter: 44 mm | Width: 12 mm | Inner diameter: 22 mm
Deep groove ball bearing SKF 6204-2RSL, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6215-2Z/C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6306/C4, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6217-2RSR-C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6008ZZC3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6315-2Z, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing PTN S61801-2Z, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm