Deep groove ball bearing Timken 6009, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm

6009

See technical information

References

Timken:6009
Rubix:106A0045
Manufacturer :100417032
EAN:0087796294882
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : TIMKEN 6009 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)80,01x80,01x12,1412 mm
Package weight240,4 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Sealingopen
Bearing Clearancecn
Series6009
Materialsteel
Basic static load, radial - C0r14000 N
Basic dynamic load, radial - Cr19900 N
£ 84.70 excl. VAT
/ 10 pieces
£ 101.64 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories