Deep groove ball bearing FAG 6205-TB-P6-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:6205-TB-P6-C3
Rubix:229A4149
Manufacturer :0384503560030
EAN:4012801061148





Product details : FAG 6205-TB-P6-C3 RADIAL BALL BEARING 0384503560030
This FAG deep-groove ball bearing features a configuration with deep-groove chrome steel balls, ensuring high dynamic and static load-carrying capacity. The grooves in the raceway allow for uniform load distribution, minimizing wear. Tight tolerances and high-quality manufacturing ensure precise rotation and extended service life. The deep-drawn steel cage provides dimensional stability and resistance to high temperatures.
Features:
This bearing features a single row of balls and is suitable for demanding industrial environments. Its ability to support both radial and axial loads equally makes it a versatile choice for mechanical systems. It is open, meaning it is designed without a seal. This product features a deep-drawn steel cage and increased radial clearance (C3).
Maintenance:
This rigid bearing requires regular maintenance to ensure proper operation.
Sealing:
This FAG bearing is open, meaning it is designed without a seal. It is therefore recommended for use in clean environments, as it lacks a system to protect it from contaminants.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality products and recognized expertise. The reliability and durability of FAG bearings make them a trusted choice for many industrial applications.
Features:
This bearing features a single row of balls and is suitable for demanding industrial environments. Its ability to support both radial and axial loads equally makes it a versatile choice for mechanical systems. It is open, meaning it is designed without a seal. This product features a deep-drawn steel cage and increased radial clearance (C3).
Maintenance:
This rigid bearing requires regular maintenance to ensure proper operation.
Sealing:
This FAG bearing is open, meaning it is designed without a seal. It is therefore recommended for use in clean environments, as it lacks a system to protect it from contaminants.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality products and recognized expertise. The reliability and durability of FAG bearings make them a trusted choice for many industrial applications.
Strengths
- High precision: Thanks to its tolerance class, this bearing offers enhanced precision, making it ideal for applications requiring proper alignment.
- Enhanced durability: Manufactured from high-quality materials and featuring a deep-drawn steel cage, it ensures a long service life even under demanding operating conditions.
- C3 internal clearance: allows for better management of thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
- Enhanced durability: Manufactured from high-quality materials and featuring a deep-drawn steel cage, it ensures a long service life even under demanding operating conditions.
- C3 internal clearance: allows for better management of thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
Applications
This deep-groove ball bearing is suitable for a wide range of industrial applications, including machine tools, electric motors, pumps, and compressors. However, it should be noted that its open design makes it unsuitable for environments with a high risk of contamination, such as those where dust or moisture are prevalent.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Cage | polyamide |
| Precision | p6 (abec 3 / iso class 6) |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Delivery usually within ( 7 ) days
