Deep groove ball bearing FAG 4312-B-TVH, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:4312-B-TVH
Rubix:229A0652
Manufacturer :0190585940000
EAN:4012801197229

Product details : FAG 4312-B-TVH RADIAL BALL BEARING 190585940000
This FAG deep groove ball bearing is an essential component for applications requiring high to very high rotational speeds. It is designed to offer superior load-carrying capacity compared to single-row ball bearings.
Features:
Double-row design: Provides higher load capacity than single-row ball bearings, for better performance and longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the strictest standards: Ensures exceptional reliability and durability.
Sealing:
This bearing is not sealed.
Unsealed bearings can be lubricated with high-quality grease or oil.
Maintenance:
To ensure a long service life and optimal performance, it is essential to follow the FAG ball bearing maintenance instructions for this product.
This includes regular lubrication, inspection of components, and replacement in case of excessive wear.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Features:
Double-row design: Provides higher load capacity than single-row ball bearings, for better performance and longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the strictest standards: Ensures exceptional reliability and durability.
Sealing:
This bearing is not sealed.
Unsealed bearings can be lubricated with high-quality grease or oil.
Maintenance:
To ensure a long service life and optimal performance, it is essential to follow the FAG ball bearing maintenance instructions for this product.
This includes regular lubrication, inspection of components, and replacement in case of excessive wear.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Strengths
Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x130x130 mm |
|---|---|
| Logistic Weight | 2580 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 43..-b-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4350 rpm |
| Limit speed | 3950 rpm |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 168.57 excl. VAT
/ Each
£ 202.28 incl. VAT
- Delivery usually within ( 7 ) days
