Deep groove ball bearing Timken 6011, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
6011
See technical informationReferences
Timken:6011
Rubix:106A1782
Manufacturer :100417089
EAN:0087796294912




Product details : TIMKEN 6011 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 381 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6011 |
| Material | steel |
| Basic static load, radial - C0r | 22400 N |
| Basic dynamic load, radial - Cr | 28300 N |
Show UNSPSC/ECL@SS
£ 62.35 excl. VAT
/ 5 pieces
£ 74.82 incl. VAT
- Delivery usually within ( 7 ) days
