6013
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Sealing | one metal shield |
Bearing Clearance | cn |
Series | 6013 |
Basic static load, radial - C0r | 23500 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days