Deep groove ball bearing SNR 6005FT150, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
SNR - Specific ball bearings - 6005.FT150
See technical informationReferences
SNR:6005FT150
Rubix:204A8890
Manufacturer :6005.FT150
EAN:3413520109738



Product details : SNR 6005FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Weight | 0.077 kg |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 3 ) days
