Deep groove ball bearing FAG S61906-2RSR-HLC, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:S61906-2RSR-HLC
Rubix:238A3417
Manufacturer :0765709160000
EAN:4047643032025

Product details : FAG S61906-2RSR-HLC DEEP GROOVE BALL BEARING
Features:
This single-row stainless steel ball bearing is designed to offer superior corrosion resistance. It features seals and a sheet steel cage, ensuring optimal protection and increased durability.
Sealed single-row deep groove ball bearings are easy to install and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
Thanks to its seals, this stainless steel deep groove ball bearing requires little maintenance. It is recommended to check the condition of the seals regularly to ensure optimal protection against external contaminants.
Sealing:
This stainless steel ball bearing is equipped with effective seals, providing protection against external particles and liquids. These seals help extend the bearing’s service life by preventing dirt and moisture from entering, thereby maintaining the bearing’s performance at an optimal level.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This single-row stainless steel ball bearing is designed to offer superior corrosion resistance. It features seals and a sheet steel cage, ensuring optimal protection and increased durability.
Sealed single-row deep groove ball bearings are easy to install and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Maintenance:
Thanks to its seals, this stainless steel deep groove ball bearing requires little maintenance. It is recommended to check the condition of the seals regularly to ensure optimal protection against external contaminants.
Sealing:
This stainless steel ball bearing is equipped with effective seals, providing protection against external particles and liquids. These seals help extend the bearing’s service life by preventing dirt and moisture from entering, thereby maintaining the bearing’s performance at an optimal level.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Strengths
This stainless steel deep groove ball bearing offers significant advantages. It withstands radial and axial loads in both directions, is easy to install, and requires little maintenance. Its high-quality design ensures reliable performance and a long service life. Thanks to its corrosion-resistant materials, it is ideally suited for demanding environments.
Applications
Stainless steel deep groove ball bearings are versatile and suitable for many industrial applications. Their corrosion resistance makes them ideal for humid environments or those exposed to corrosive agents. These bearings are widely used in agricultural machinery, food processing equipment, and other applications requiring high reliability and durability.
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s619..-2rsr |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 7700 N |
Show UNSPSC/ECL@SS
£ 32.33 excl. VAT
/ Each
£ 38.80 incl. VAT
- Delivery usually within ( 7 ) days
