Deep groove ball bearing Timken 6013-2Z/C3, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm

6013

See technical information

References

Timken:6013-2Z/C3
Rubix:132A8097
EAN:0053893721071
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Product details : TIMKEN 6013-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6013
Basic static load, radial - C0r23500 N
Basic dynamic load, radial - Cr30500 N
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories