Deep groove ball bearing SNR 6308C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6308C3
Rubix:103A6270
EAN:3413520148522



Documents
Product details : SNR 6308C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x30 mm |
|---|---|
| Logistic Weight | 616 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40300 N |
| Weight | 0.612 kg |
Show UNSPSC/ECL@SS
£ 21.03 excl. VAT
/ Each
£ 25.24 incl. VAT
- Delivery usually within ( 3 ) days
