Deep groove ball bearings, single row
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | One rubber seal |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 20700 N |
Basic dynamic load, radial - Cr | 31200 N |
Weight | 0.416 kg |
Usually arrives within 14 working days