6015
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6015 |
Basic static load, radial - C0r | 33100 N |
Basic dynamic load, radial - Cr | 40100 N |
In stock: Next day delivery