SKF Deep groove ball bearing 6318 Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 4903,4 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 151000 N |
Usually arrives within 14 working days