Deep groove ball bearing Timken 6017-Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
6017
See technical informationReferences
Timken:6017-Z
Rubix:132A7861
EAN:0053893722214






Product details : TIMKEN 6017-Z BALL BEARING WITH SINGLE SHIELD
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6017 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 52800 N |
Show UNSPSC/ECL@SS
£ 75.21 excl. VAT
/ Each
£ 90.25 incl. VAT
- Usually arrives within 14 working days
