Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SKF RBC4-0112 CYLINDRICAL ROLLER BEARING 07316579526906
Deep groove ball bearing SKF RBC4-0112, Outer diameter: 330 mm | Width: 206 mm | Inner diameter: 260 mm
Deep groove ball bearing SKF
References
skf:
RBC4-0112
rubix:
268A0939
ean:
07316579526906
Technical specifications
Inner diameter
260
mm
Outer diameter
330
mm
Width
206
mm
See all Specifications
Product details
Technical specifications
Product details : SKF RBC4-0112 CYLINDRICAL ROLLER BEARING 07316579526906
Technical specifications
Attributes
Inner diameter
260
mm
Outer diameter
330
mm
Width
206
mm
Sealing
open
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,153.29
excl. VAT
/
Each
£
2,583.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6201-2RS, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6211Z, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6306-TB, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6313-ZZ, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing PTN S6208-2Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6205ZZNR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing INA 201-XL-NPP-B, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6028MC3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing SKF 6032-2Z, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing Timken 6310M-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6210-Z/C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6305ZZNR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6322-J20AA-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6008-2RS1/C3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN 62305-2RS, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm