Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 61800 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 13000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 800 N |
Basic dynamic load, radial - Cr | 1600 N |
Weight | 0.006 kg |
Usually arrives within 14 working days