Deep groove ball bearing Timken 6019-2Z/C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm

6019

See technical information

References

Timken:6019-2Z/C3
Rubix:100A1051
EAN:0053893722290
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter145 mm
Width24 mm
See all Specifications

Product details : TIMKEN 6019-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter145 mm
Width24 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6019
Basic static load, radial - C0r51000 N
Basic dynamic load, radial - Cr60500 N
£ 93.32 excl. VAT
/ Each
£ 111.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories