Deep groove ball bearing FAG 6205-C-TVH-C4>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
FAG:6205-C-TVH-C4>V
Rubix:274A6828
Manufacturer :0953502250040
EAN:4054372640209

Product details : FAG 6205-C-TVH-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-TVH, single row, Generation C, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-c-tvh |
| Reference speed | 16000 rpm |
| Limit speed | 21600 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Delivery usually within ( 7 ) days
