NTN - Deep Groove Ball Bearing - 6021C3
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 160x160x26 mm |
---|---|
Logistic Weight | 1590 g |
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 80500 N |
Weight | 0.128 kg |
Usually arrives within 14 working days